Shop All Camlock Fittings
Apache
Part C Female Aluminum Cam/Groove, 4"
Mfr # 50400110
Zoro # G3724712
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Product Information
- Brand Apache
- MFR # 50400110
- Zoro # G3724712
- UPC # 725559069789
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part C Female Aluminum Cam/Groove,4" |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part C Female Aluminum Cam/Groove,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M MED PLSTC HOOK 7PK (17068-7ES)
- MILWAUKEE VALVE Swing Check Valve, 3.74 in Overall L (UP0969000034)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076E)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS05834)
- APACHE Part F Male Aluminum Cam/Groove, 2" (50400250)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- APACHE Part D Female Aluminum Cam/Groove, 2-1/2" (50400135)
- APACHE Part D Female Poly Cam/Groove, 1-1/2" (49030575)
- APACHE Part F Male Poly Cam/Groove, 1-1/2" (49013995)
- APACHE Part F Male Poly Cam/Groove, 2" (49014000)
- DIXON Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Polypropylene, Domestic (PPF300)
- Apache Camlock Fittings