Shop All Camlock Fittings
Apache
Part B Female Aluminum Cam/Groove, 3"
Mfr # 50400060
Zoro # G3724782
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Product Information
- Brand Apache
- MFR # 50400060
- Zoro # G3724782
- UPC # 725559069734
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part B Female Aluminum Cam/Groove,3" |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part B Female Aluminum Cam/Groove,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 3 in Pipe Size (1WKG7)
- KOHLER Seat, Diverter (1117910)
- SMITH-COOPER 4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385014480)
- ZORO SELECT Union, 316 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-7510)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- APACHE 3" A Polypropylene Cam and Groove Adapter x Female NPT (49010450)
- APACHE Part A Male Aluminum Cam/Groove, 4" (50400030)
- APACHE Part F Male Aluminum Cam/Groove, 6" (50400275)
- ZORO SELECT Cam and Groove Coupler, Female, Type B, 2 in Coupler Size, 2 in Hose Fitting Size (3LX28)
- Apache Camlock Fittings