Shop All Drainage Mats
Apache Mills
Drainage Mat, Black, 7/8 in Thick, 5 ft W
Mfr # 3927109203x5
Zoro # G811169399
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Thickness 7/8 in
- Surface Material Rubber
- Number of Beveled Edges 4
- Reversible No
Product Information
- Brand Apache Mills
- MFR # 3927109203x5
- Zoro # G811169399
- UPC # 086364323856
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 3 ft |
Width | 5 ft |
Drainage Hole Diameter | 1 in |
Drainage Hole Width | 1 in |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, Width 5 ft, Welding Safe No, Thickness 7/8 in, Series TruTread(TM), Surface Texture Grit, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-733-5PK (HWL-535-733-5PK)
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCHL517VS)
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 10 ft W (3917109203x10)
- APACHE MILLS APACHE MILLS AP015-4019G Floor Mat, 30 in L, 20 in W (AP015-4019G)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Modular Lok-Tyle Drainage Mat Interlocking Tile 12in x 12in Black (523S1212BL)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- Apache Mills Drainage Mats