Shop All Anti-Fatigue Mats
Apache Mills
Diamond Star Mat, 3 ft L, 10 ft W
Mfr # 3927709033x10
Zoro # G111164995
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 3 ft
- Width 10 ft
- Thickness 9/16 in
- Surface Material Vinyl
Product Information
- Brand Apache Mills
- MFR # 3927709033x10
- Zoro # G111164995
- UPC # 086364457346
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 10 ft |
Manufacturers Warranty Length | Limited 3 yr |
Description
Diamond Star Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Spark-Resistant, Wear-Resistant, Width 10 ft, Welding Safe No, Series Diamond Star(TM), Thickness 9/16 in, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Diamond, Mat Shape Rectangle, Length 3 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mkr, Condenser Water Supply, 8to9-7/8 (4041-G)
- WELLS LAMONT Goatskin, Keystone Thumb Unlined S (Y0107S)
- WOLVERINE Size 8 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 4XL (70129_480-4XL)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309033X60)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956405003X5)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- APACHE MILLS Apache Mills Invigorator Corrugated Safety Mat 1/2in Thick 4' x Up to 75' Black (3447009004XCUTS)
- APACHE MILLS 5 ft. L x Vinyl Foam, 5/8" Thick (2028009003X5)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509032X3)
- RUST-OLEUM Floor Mat, SafeStep, Anti-Slip, Food Processing (356775)
- Apache Mills Anti-Fatigue Mats