Shop All Anti-Fatigue Mats
Apache Mills
Anti-Fatigue Mat, 3 ft. L x 7/8" Thick
Mfr # 3956407002X3
Zoro # G4484719
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
Product Information
- Brand Apache Mills
- MFR # 3956407002X3
- Zoro # G4484719
- UPC # 086364025712
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Black/Gray/White |
Thickness | 7/8" |
Description
Anti-Fatigue Mat,7/8,Gray/Blck/White,2x3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- TOP TAPE AND LABEL Gator Grip Coarse Grit Anti-Slip Tape, Black, 4"W x 50'L Roll, SG6504B (SG6504B)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 15/16" Thick (3956507002X3)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- APACHE MILLS 3 ft. L x Vinyl Foam, 5/8" Thick (2028009002X3)
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 1/2" Thick (3906407003X5)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3926709032x3)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- Apache Mills Floor Mats