Shop All Anti-Fatigue Mats
Apache Mills
5 ft. L x Vinyl Foam, 7/8" Thick
Mfr # 3956409083X5
Zoro # G4484761
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Foam
- Width 3 ft.
- Length 5 ft.
- Mat Surface Pattern Marble
- Type Anti-Fatigue Dry Matting
Product Information
- Brand Apache Mills
- MFR # 3956409083X5
- Zoro # G4484761
- UPC # 086364025668
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 5 ft. |
Details
Material | Vinyl Foam |
Item | Anti-Fatigue Mat |
Thickness | 7/8" |
Color | Black/White |
Mat Surface Pattern | Marble |
Type | Anti-Fatigue Dry Matting |
Application | Industries; Service Counters; Assembly Lines; Shipping And Packaging Cells; Hospitals And Laboratories |
Description
Anti-Fatigue Mat,7/8 In.,Black/White,3 x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M OH & ESD 142-9105 N95 50BX Vflex Respirator (142-9105)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-3 (TDF303VPE)
- ALLEGRO INDUSTRIES Allegro 7115-04 Flexbak Back Support, X-Large (7115-04)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956405003X5)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- APACHE MILLS Apache Mills Invigorator Corrugated Safety Mat 1/2in Thick 4' x Up to 75' Black (3447009004XCUTS)
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 1/2" Thick (3906407003X5)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0039YB)
- Apache Mills Floor Mats