Shop All Anti-Fatigue Mats
Apache Mills
3 ft. L x Vinyl Foam, 9/16" Thick
Mfr # 3906509172X3
Zoro # G4485190
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Foam
- Width 2 ft.
- Length 3 ft.
- Mat Surface Pattern Diamond
- Type Anti-Fatigue Dry Matting
Product Information
- Brand Apache Mills
- MFR # 3906509172X3
- Zoro # G4485190
- UPC # 086364010060
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft. |
Length | 3 ft. |
Details
Material | Vinyl Foam |
Item | Anti-Fatigue Mat |
Thickness | 9/16" |
Color | Chevron |
Mat Surface Pattern | Diamond |
Type | Anti-Fatigue Dry Matting |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Description
Anti-Fatigue Mat,9/16 In.,Chevron,2 x 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- BERNE Bib, Overall, Original, Unlined, 34x30 (B1212)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Medium (Size 8), 1 Pair (11-727VP)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509032X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509002X3)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309033X60)
- APACHE MILLS Apache Mills Soft Foot„¢ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border (2026309033X60)
- APACHE MILLS Apache Mills Soft Foot Anti Fatigue Mat 3/8in Thick 2' x 3' Black/Yellow (2026309032X3)
- NOTRAX 10 ft. L x Rubber, 3/8" Thick (447S3010BL)
- Apache Mills Floor Mats