Shop All Anti-Fatigue Mats
Apache Mills
3 ft. L x Vinyl Foam, 15/16" Thick
Mfr # 3956509032X3
Zoro # G4484980
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Foam
- Length 3 ft.
- Width 2 ft.
- Type Anti-Fatigue Dry Matting
- Mat Surface Pattern Diamond
Product Information
- Brand Apache Mills
- MFR # 3956509032X3
- Zoro # G4484980
- UPC # 086364020311
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Material | Vinyl Foam |
Item | Anti-Fatigue Mat |
Thickness | 15/16" |
Color | Black/Yellow |
Type | Anti-Fatigue Dry Matting |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Description
Anti-Fatigue Mat,15/16 In.,Black/Yellow,2x3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (48-22-8910)
- VISWERX Hi-Vis Lightweight Glove - PV Coated XL, PK 2 (127-11003)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl, Legend: E-3 Electric (TDK303XVE)
- SIGNMISSION No Parking On Grass 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Keep Off Grass - NoPkG (A-1218 Keep Off Grass - NoPkG)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509032X3)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 7/8" Thick (3956407002X3)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509032X75)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509003X5)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509033X10)
- WEARWELL 12 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X12AMBL)
- Apache Mills Floor Mats