Shop All Anti-Fatigue Mats
Apache Mills
3 ft. L x Vinyl Foam, 11/16" Thick
Mfr # 3916509032X3
Zoro # G4485105
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material Vinyl Foam
- Mat Surface Pattern Diamond
- Application Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
Product Information
- Brand Apache Mills
- MFR # 3916509032X3
- Zoro # G4485105
- UPC # 086364010244
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Black/Yellow |
Material | Vinyl Foam |
Thickness | 11/16" |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,11/16 In.,Black/Yellow,2x3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, S, 1VT49, PR (60NM46)
- 3M Dual Airline Air Regulat Valve Assembly (SA-1007)
- TILLMAN Lg Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-L)
- REFRIGIWEAR Cold Protection Glove Liners, White, L (0311RWHTLAR)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509172X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509002X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509172X3)
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- APACHE MILLS 3 ft. L x Vinyl Foam, 3/8" Thick (1926309032X3)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- GRASSWORX DOORMAT BROWN 18""X30"" (10371832)
- Apache Mills Floor Mats