Shop All Anti-Fatigue Mats
Apache Mills
10 ft. L x Vinyl Foam, 11/16" Thick
Mfr # 3916509033X10
Zoro # G4485087
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3 ft.
- Material Vinyl Foam
- Mat Surface Pattern Diamond
- Application Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
Product Information
- Brand Apache Mills
- MFR # 3916509033X10
- Zoro # G4485087
- UPC # 086364010268
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Black/Yellow |
Material | Vinyl Foam |
Thickness | 11/16" |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,11/16,Black/Yellow,3x10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (74-301)
- MSA SAFETY Ratchet Faceshield Assembly, Plastic, Blck (10127061)
- PALMER SAFETY SRD 6Ft With Steel Rebar Hooks And External Shock Absorber (SRL121122T)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509033X10)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509033X10)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 1/2" Thick (3906407003X5)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 2' x Up to 60' Black (2057009002XCUTS)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0023BU)
- Apache Mills Floor Mats