Shop All Brass Pipe Fittings
Apache
HB Brass Fitting, 3/4" MPTx4/8"
Mfr # 44021501
Zoro # G3724198
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Tube Size 3/4" x 1/2"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Apache
- MFR # 44021501
- Zoro # G3724198
- UPC # 725559061370
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/4" x 1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Item | Hose Barb Fitting |
Description
HB Brass Fitting,3/4 In. MPTx4/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary 30" Towel Bar (P5130BN)
- ASCO Valve 1/2" Nc 5/150Airwater Brass (8210G202)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF24501)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #11 (PVC 45 #11)
- APACHE Apache 39036146 0.38 in. Male O-Ring Boss x 0.38 in. Female Pipe Hydraulic Adapter (193813)
- APACHE HB Brass Fitting, 3/4" MPTx3/4" (44022001)
- APACHE Apache 39035452 .50 in. Male Pipe x .50 in. Male Pipe; Hydraulic Adapter (157140)
- APACHE Apache 39005355 .50 in. Female Pipe x .50 in. Female Pipe; 90 Degrees Swivel; Hydraulic Adapter (157086)
- ZORO SELECT Low Lead Brass Forged Elbow, 1/2" Pipe Size (706200-08)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" Pipe Size (706230-06)
- Apache Brass Pipe Fittings