Shop All Push On Hose Fittings
Apache
HB Brass Fitting, 1/2" MPTx1/2"
Mfr # 44019000
Zoro # G3724277
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hose Barb Brass Fitting
- Tube Size 1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Color Brown
Product Information
- Brand Apache
- MFR # 44019000
- Zoro # G3724277
- UPC # 725559061325
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2" |
Details
Specific Fitting Shape | Hose Barb Brass Fitting |
Item | Hose Barb Brass Fitting |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Color | Brown |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Fitting Side B Type | Barbed |
Description
Hose Barb Brass Fitting, Brass, NPT, Male, Barbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60BS15H X 1)
- DIXON Steel Schrader Nipple, 1/4", M-NPTF (SHD2M2)
- LPS General Purpose Lubricant, 13 oz (91516)
- APACHE 1" Steel Hose Mender 43040006 (43040006)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- APACHE Plated Steel Hose Mender, 4" (43043005)
- APACHE HB Brass Fitting, FGHTx3/4" (44031507)
- APACHE HB Brass Fitting, 3/8" MPTx3/8 (44017008)
- SMC 3/8" Tube 316 SS 90 Degree Union Elbow (KQG2L11-00)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- Apache Push On Hose Fittings