Shop All Ball Valves
Apache
Full Port Brass Ball Valve, 1/2"
Mfr # 70009652
Zoro # G3723148
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Inline
- Handle Type Heavy-Duty Plated Carbon Steel Handle With Yellow Vinyl Insulator
- Connection Type FPT x FPT
Product Information
- Brand Apache
- MFR # 70009652
- Zoro # G3723148
- UPC # 725559690846
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Handle Type | Heavy-Duty Plated Carbon Steel Handle With Yellow Vinyl Insulator |
Connection Type | FPT x FPT |
Ball Material | Chrome Plated Brass |
Ball Valve Basic Body Material | Brass |
Item | Full Port Brass Ball Valve,1/2" |
Temp. Range | Maximum Temperature: 302 Degrees F |
Valve Structure | Full Port |
Max. Pressure | 600 psi WOG |
Description
Full Port Brass Ball Valve,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K METER COUPLING 1"" LF (313-135NL)
- JONES STEPHENS 1" x 1" x 1/2" Reducing Tee (B4600160)
- SLOAN Repair Part H501 Teck Tail Locking Ring (6 Pack) (5308934)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- APACHE Full Port Bolted Poly Ball Valve, 2" (49030010)
- APACHE Full Port Brass Ball Valve, 3/4" (70009653)
- APACHE Standard Bolted Ball Valve, Poly, 2" (49030060)
- APACHE Full Port Brass Ball Valve, 1/4" (70009650)
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- APACHE Full Port Bolted Poly Ball Valve, 3" (49030020)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MMFP-25)
- Apache Ball Valves