Shop All Ball Valves
Apache
Full Port Brass Ball Valve, 1"
Mfr # 70009654
Zoro # G3723093
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Forged Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Valve Structure Full Port
Product Information
- Brand Apache
- MFR # 70009654
- Zoro # G3723093
- UPC # 725559690860
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Valve Structure | Full Port |
Max. Pressure | 600 psi WOG |
Item | Full Port Brass Ball Valve,1" |
Handle Type | Heavy-Duty Plated Carbon Steel Handle With Yellow Vinyl Insulator |
Connection Type | FPT x FPT |
Ball Material | Chrome Plated Brass |
Temp. Range | Maximum Temperature: 302 Degrees F |
Description
Full Port Brass Ball Valve,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.0)
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi (2010TD-GQD)
- LEGEND VALVE 1 T-5300 NL PAK X PAK CURB STO (314-215NL)
- LAVELLE INDUSTRIES Mans CHR Tank Lever (6053BP)
- APACHE Full Port Brass Ball Valve, 1/4" (70009650)
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- APACHE Full Port Brass Ball Valve, 1/2" (70009652)
- APACHE Full Port Brass Ball Valve, 3/4" (70009653)
- APACHE Full Port Bolted Poly Ball Valve, 3" (49030020)
- APACHE Full Port Brass Ball Valve, 3/8" (70009651)
- MILWAUKEE VALVE 3" Press Brass Ball Valve Inline (BA-480B - 300)
- Apache Valves