Shop All Belts
Apache
Conveyor Belt, PVC 120,100 Ft x 18 In
Mfr # 28001355
Zoro # G7080272
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Color Black
- Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
- Belt Thickness 1/8 in
- Belt Ply 1
Product Information
Dimensions
Belt Width (In.) | 18 |
Overall Length | 100 ft |
Overall Length (Ft.) | 100 |
For Minimum Pulley Diameter | 2 in |
Belt Width | 18 in |
Bed Depth (In.) | 0.125 |
Details
Item | Low-Friction Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #1, Alligator Lace #15 Or Staple #125 |
Belt Thickness | 1/8 in |
Belt Ply | 1 |
Top Surface | Friction |
Maximum Working Tension | 120 piw |
Bottom Surface | Friction |
Belt Type | Pvc 120 Black Friction Surface X Friction Surface |
Drive Pulley (In.) | Min 2 |
Belt Properties | Low Friction |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Type | Black PVC |
Load Capacity (Lb.) | 120 |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Conveyor Belt Material | PVC |
Description
Low-Friction Multi-Ply Conveyor Belt, PVC, 1/8 in Belt Thickness, 18 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Friction, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Aluminum Twin Stepladder, 300 lb Capacity (T376)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EEF4-902-4)
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 24 In (28000565)
- APACHE Conveyor Belt, Poly, 50 Ft x 36 In (28000240)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001270)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000560)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 30 In (28001390)
- Apache Belt Conveying