Shop All Belts
Apache
Conveyor Belt, PVC 120,100 Ft x 12 In
Mfr # 28001235
Zoro # G6579097
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Color Black
- Application Use With Clipper #1sp, Alligator Lace #7 Or Staple #62
- Belt Thickness 5/32 in
- Belt Ply 2
Product Information
Dimensions
Belt Width (In.) | 12 |
Overall Length | 100 ft |
For Minimum Pulley Diameter | 2 in |
Overall Length (Ft.) | 100 |
Belt Width | 12 in |
Bed Depth (In.) | 0.15625 |
Details
Item | High-Grip Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #1sp, Alligator Lace #7 Or Staple #62 |
Belt Thickness | 5/32 in |
Belt Ply | 2 |
Top Surface | Tyler Wire |
Maximum Working Tension | 120 piw |
Bottom Surface | Friction |
Belt Type | Pvc 120 Black Whisper Weave Pebble Top X Friction Surface |
Drive Pulley (In.) | Min 2 |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Conveyor Belt Material | PVC |
Load Capacity (Lb.) | 120 |
Type | Black PVC |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Description
High-Grip Multi-Ply Conveyor Belt, PVC, 5/32 in Belt Thickness, 12 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Tyler Wire, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2 in. Stem Diameter Stem Caster, 300 lbs. (413X08)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C2P6)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- OASIS MACHINERY Short 5 Roller Conveyor Table (T2235)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 30 In (28001390)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 30 In (28000580)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 30 In (28000685)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- APACHE Conveyor Belt, PVC 120,100 Ft x 18 In (28001355)
- Apache Belts