Shop All Belts
Apache
Conveyor Belt, PVC 120,100 Ft x 12 In
Mfr # 28000015
Zoro # G7205003
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Color Black
- Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
- Belt Thickness 5/32 in
- Belt Ply 1
Product Information
Dimensions
Belt Width (In.) | 12 |
Overall Length | 100 ft |
Overall Length (Ft.) | 100 |
Bed Depth (In.) | 0.15625 |
Belt Width | 12 in |
For Minimum Pulley Diameter | 3 in |
Details
Item | Light-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #1, Alligator Lace #15 Or Staple #125 |
Belt Thickness | 5/32 in |
Belt Ply | 1 |
Top Surface | Cover |
Maximum Working Tension | 120 piw |
Bottom Surface | Friction |
Belt Type | Pvc 120 Black Smooth Top By Friction Surface |
Drive Pulley (In.) | Min 3 |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Type | Black PVC |
Load Capacity (Lb.) | 120 |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Conveyor Belt Material | PVC |
Description
Light-Duty Multi-Ply Conveyor Belt, PVC, 5/32 in Belt Thickness, 12 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Cover, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- ZORO SELECT Caster Wheel, 600 lb., 6 D x 2 In. (2RYX9)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K57)
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 30 In (28001390)
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000660)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000560)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- Apache Belt Conveying