Shop All Belts
Apache
Conveyor Belt, Blk Rubber, 50 Ft x 6 In
Mfr # 28000600
Zoro # G7247231
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Solid Plate #140, Bolt On #550 Or Rivet #r5
- Belt Thickness 5/16 in
- Belt Ply 2
Product Information
Dimensions
Belt Width (In.) | 6 |
Overall Length | 50 ft |
For Minimum Pulley Diameter | 10 in |
Belt Width | 6 in |
Bed Depth (In.) | 0.3125 |
Overall Length (Ft.) | 50 |
Details
Item | Heavy-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Solid Plate #140, Bolt On #550 Or Rivet #r5 |
Belt Thickness | 5/16 in |
Belt Ply | 2 |
Top Surface | Smooth |
Maximum Working Tension | 220 piw |
Bottom Surface | Smooth |
Belt Type | 2 Ply 220 1/8 x 1/16 Grade 2 |
Drive Pulley (In.) | Min 10 |
Belt Properties | Abrasion Resistant |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
For Lacing Type | Bolt-Hinge Lacing |
Type | Black Rubber |
Conveyor Belt Material | Rubber |
Load Capacity (Lb.) | 220 |
Description
Heavy-Duty Multi-Ply Conveyor Belt, Rubber, 5/16 in Belt Thickness, 6 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 220 piw, Bolt-Hinge Lacing, Belt Ply 2, Top Surface Smooth, Bottom Surface Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Nylon, Yellow (EEF4-904-10)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- LIFT-ALL Web Sling, Endless, 8 ft L, 2 in W, Nylon, Yellow (EN2602NX8)
- R.W. ROGERS CO Poly Wheel, 1/2" Bore, 8"x2", PK2 (W-853-8)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000640)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000660)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000645)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 6 In (28001025)
- APACHE Conveyor Belt, PVC 120,100 Ft x 18 In (28001355)
- Apache Belt Conveying