Shop All Belts
Apache
Conveyor Belt, Blk Rubber, 50 Ft x 6 In
Mfr # 28000500
Zoro # G6596222
original price:
$241.00
8% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Solid Plate #140, Staple #187 Or Rivet #r2
- Belt Thickness 1/4 in
- Belt Ply 2
Product Information
Dimensions
Belt Width (In.) | 6 |
Overall Length | 50 ft |
For Minimum Pulley Diameter | 8 in |
Overall Length (Ft.) | 50 |
Belt Width | 6 in |
Bed Depth (In.) | 0.25 |
Details
Item | Light-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Solid Plate #140, Staple #187 Or Rivet #r2 |
Belt Thickness | 1/4 in |
Belt Ply | 2 |
Top Surface | Smooth |
Maximum Working Tension | 150 piw |
Bottom Surface | Smooth |
Belt Type | 2 Ply 150 1/32 x 1/32 Grade 2 |
Drive Pulley (In.) | Min 8 |
Belt Properties | Light Duty |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Type | Black Rubber |
Conveyor Belt Material | Rubber |
For Lacing Type | Bolt-Hinge Lacing, Staple-Style Alligator Lacing |
Load Capacity (Lb.) | 150 |
Description
Light-Duty Multi-Ply Conveyor Belt, Rubber, 1/4 in Belt Thickness, 6 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 150 piw, Bolt-Hinge Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Smooth, Bottom Surface Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/8" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC18-25PK)
- NEW ENGLAND ROPE Accessory Cord 4mm 300 Foot (C3804-04-00300)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 6 ft L, 24 in W, Nylon, Yellow (LB2-924-6)
- WARWOOD TOOL 30 Puller Hook Bar (44425)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 30 In (28000580)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000560)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28000010)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 12 In (28000525)
- APACHE Conveyor Belt, PVC 150,100 Ft x 12 In (28000065)
- Apache Belt Conveying