Shop All Belts
Apache
Conveyor Belt, Blk Rubber, 50 Ft x 30 In
Mfr # 28000580
Zoro # G9903056
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Solid Plate #140, Staple #187 Or Rivet #r2
- Belt Thickness 1/4 in
- Belt Ply 2
Product Information
Dimensions
Belt Width (In.) | 30 |
Overall Length | 50 ft |
Belt Width | 30 in |
For Minimum Pulley Diameter | 8 in |
Bed Depth (In.) | 0.25 |
Overall Length (Ft.) | 50 |
Details
Item | Light-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Solid Plate #140, Staple #187 Or Rivet #r2 |
Belt Thickness | 1/4 in |
Belt Ply | 2 |
Top Surface | Smooth |
Maximum Working Tension | 150 piw |
Bottom Surface | Smooth |
Belt Type | 2 Ply 150 1/32 x 1/32 Grade 2 |
Drive Pulley (In.) | Min 8 |
Belt Properties | Light Duty |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Load Capacity (Lb.) | 150 |
Type | Black Rubber |
Conveyor Belt Material | Rubber |
For Lacing Type | Bolt-Hinge Lacing, Staple-Style Alligator Lacing |
Description
Light-Duty Multi-Ply Conveyor Belt, Rubber, 1/4 in Belt Thickness, 30 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 150 piw, Bolt-Hinge Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Smooth, Bottom Surface Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH One-Person Scaffolding Stage, 87inLx19inW (M-MPP719)
- MEESE One Yard Tilt Truck, Black (P405)
- PEERLESS S Hook, 5/8 in., 1225 lb., Weld On (SHA0625)
- PEERLESS CHAIN 5.5MM(3/16") G30 ZN 250'/PL, H0110-0311 (H0110-0311)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000540)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000600)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001270)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 12 In (28000525)
- FORBO SIEGLING 43-5/16In Conveyor Belt (E 4/2 U0/U2 LF WEISS)
- Apache Belts