Shop All Belts
Apache
Conveyor Belt, Blk Rubber, 50 Ft x 24 In
Mfr # 28000660
Zoro # G9903004
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$887.99
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Solid Plate #140, Bolt On #550 Or Rivet #r5
- Belt Thickness 5/16 in
- Belt Ply 2
Product Information
Dimensions
Belt Width (In.) | 24 |
Overall Length | 50 ft |
For Minimum Pulley Diameter | 10 in |
Belt Width | 24 in |
Overall Length (Ft.) | 50 |
Bed Depth (In.) | 0.3125 |
Details
Item | Heavy-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Solid Plate #140, Bolt On #550 Or Rivet #r5 |
Belt Thickness | 5/16 in |
Belt Ply | 2 |
Top Surface | Smooth |
Maximum Working Tension | 220 piw |
Bottom Surface | Smooth |
Belt Type | 2 Ply 220 1/8 x 1/16 Grade 2 |
Drive Pulley (In.) | Min 10 |
Belt Properties | Abrasion Resistant |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
For Lacing Type | Bolt-Hinge Lacing |
Load Capacity (Lb.) | 220 |
Conveyor Belt Material | Rubber |
Type | Black Rubber |
Description
Heavy-Duty Multi-Ply Conveyor Belt, Rubber, 5/16 in Belt Thickness, 24 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 220 piw, Bolt-Hinge Lacing, Belt Ply 2, Top Surface Smooth, Bottom Surface Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-EZE Ladder Z Leveler with Swivel Feet (EZE1000-2)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AG16SP12150N)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 8' - 2-ply (EN2-902-08-T5)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 3 In (MB406412)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000600)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000640)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000505)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000645)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000560)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000540)
- APACHE Conveyor Belt, PVC 150, 50Ft x 24In (28001170)
- Apache Belt Conveying