Shop All Spring Return Hose Reels
Apache
Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi
Mfr # 99023409
Zoro # G3726873
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Hose Inside Dia. 3/8"
- Hose Length 30 ft.
- Housing Material Poly
- Max. Pressure 150 psi
Product Information
- Brand Apache
- MFR # 99023409
- Zoro # G3726873
- UPC # 725559927140
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 30 ft. |
Details
Hose Included | Yes |
Housing Material | Poly |
Max. Pressure | 150 psi |
Media - Hose Reels | Air |
Item | Air Hose Reel,Auto-Rewind,Poly,30 ft. |
Description
Air Hose Reel,Auto-Rewind,Poly,30 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Filter Set (PN2140020AG)
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- GATES Polyflex Belts, 11M1280 (11M1280)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL44X5/8 CLEAR PK)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 100 Ft. (AHAR100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (P-LP-330)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012ES)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose (HSR90-88)
- COXREELS Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi (SLPF-5100)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 65 ft Length, 3,250 psi (HD78065 OMP)
- Apache Hose & Cable Reels