Shop All Conveyor Lacing
Apache
36" Ready Set Staple Belt Lacing, Galvanized (Rs125j36) - 4 Pack
Mfr # 25072108
Zoro # G705975020
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apache
- MFR # 25072108
- Zoro # G705975020
- UPC # 725559224010
- Country of Origin United States
- Category Conveyor Lacing
Description
36" ready set staple belt lacing, galvanized (rs125j36) ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), alligator ready set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market applications: package and parts conveying, food and sanitary contact, agricultural harvesting and handling, recycling and scrap handling, and wood products. Standard galvanized steel fastener material is suitable for most applications. Plated for rust and corrosion resistance. Includes nylon covered steel cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406-4C)
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- AZTEC LIFTING HARDWARE Shackle Anchor 5/16 SBolt HDG w/Pin (SBT516)
- APACHE 18" Ready Set Staple Belt Lacing, Galvanized (Rs125j18) - 4 Pack (25072100)
- APACHE 24" Ready Set Staple Belt Lacing, Galvanized (Rs187j24) - 4 Pack (25072220)
- FLEXCO Clipper, R, 02161 2ht Ht Steel Wop, PK12 (25048527)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO #7 Alligator Galv. Steel Lace (28000315)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO Bolt-Hinge Lacing, 550J48NC, 48 In (28001526)
- Apache Conveyor Lacing