Shop All Stainless Steel Pipe Fittings
Apache
3/4" Plated Steel King Nipple
Mfr # 43050560
Zoro # G3724828
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape King Nipple
- Pipe Fitting Material Plated Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Apache
- MFR # 43050560
- Zoro # G3724828
- UPC # 725559058516
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | King Nipple |
Pipe Fitting Material | Plated Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Plated Steel King Nipple,3/4" |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT |
Fittings Sub-Category | Nipples |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE INSERT COUPLING (312-164)
- ZORO SELECT 3/4" Black Forged Steel Coupling Class 3000 (1MNX1)
- KINGSTON BRASS KS4468PX 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468PX)
- SENTRY SUPPLY Slide Latch, 2-3/4in Centers, Chrome - (650-6596)
- APACHE 3" Plated Steel King Nipple (43050590)
- APACHE 1" Plated Steel King Nipple (43050565)
- APACHE 2" Plated Steel King Nipple (43050580)
- APACHE 1-1/4" Plated Steel King Nipple (43050570)
- APACHE 1/2" Plated Steel King Nipple (43050555)
- APACHE 4" Plated Steel King Nipple (43050600)
- ZORO SELECT 2" FSW 304/304L SS Tee (4001300212)
- Apache Fittings