Shop All Conveyor Lacing
Apache
24" Ready Set Staple Belt Lacing, Stainless (Rs125sj24) - 4 Pack
Mfr # 25072194
Zoro # G005974976
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apache
- MFR # 25072194
- Zoro # G005974976
- UPC # 725559224034
- Country of Origin United States
- Category Conveyor Lacing
Description
24" ready set staple belt lacing, stainless (rs125sj24) ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), alligator ready set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market applications: package and parts conveying, food and sanitary contact, agricultural harvesting and handling, recycling and scrap handling, and wood products. Standard galvanized steel fastener material is suitable for most applications. Plated for rust and corrosion resistance. Includes nylon covered steel cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Harrington Universal Beam Clamp - 2 Ton, Flange Adjustability 3in to 7.50in (UBC020)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- DAYTON Electric Chain Hoist, 800 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD4)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- APACHE 18" Ready Set Staple Belt Lacing, Galvanized (Rs125j18) - 4 Pack (25072100)
- APACHE 24" Ready Set Staple Belt Lacing, Galvanized (Rs187j24) - 4 Pack (25072220)
- FLEXCO Alligator Lacing, #15, L24 In, PK4 (28001435)
- FLEXCO RSC187 Lacing Tool for #62,125,187 Lacer (28000365)
- FLEXCO HW1 Power Wrench Lacing Tool (28001590)
- FLEXCO Alligator Lacing, #15, L36 In, PK4 (28001440)
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- Apache Conveyor Lacing