Shop All Lag Screws
Ap Products
Lag Screw, #8, 1 in, Unslotted Drive
Mfr # 012-TR1000 W 8 X 1
Zoro # G602551389
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Unslotted
Product Information
- Brand Ap Products
- MFR # 012-TR1000 W 8 X 1
- Zoro # G602551389
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Unslotted |
Item | Lag Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 6 PK (78681)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39181)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.38 in Inside Dia (CRF120606GR)
- ZORO SELECT Class 8.8, M24 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 5 PK (M01200.240.0130)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Hex Drive (012-TR500 BL 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- AP PRODUCTS Lag Screw, 3/8 in, 6 in, Hex Hex Drive (012-LW 25 3/8 X 6)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Galvanized Hex Hex Drive, 250 PK (3748LFG)
- Ap Products Lag Screws