Shop All Lag Screws
Ap Products
Lag Screw, 3/8 in, 6 in, Hex Hex Drive
Mfr # 012-LW 25 3/8 X 6
Zoro # G302084828
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Head Style Hex
Product Information
- Brand Ap Products
- MFR # 012-LW 25 3/8 X 6
- Zoro # G302084828
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Lag Screw |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.252" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0252)
- PRIME-LINE Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 25 PK (9077422)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.050.1200)
- AP PRODUCTS Lag Screw, 3/8 in, 4 in, Hex Hex Drive (012-LW 25 3/8 X 4)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Hex Drive (012-TR500 BL 8 X 1)
- AP PRODUCTS Lag Screw, #8, 3/4 in, Hex Unslotted Drive (012-TR50 W 8 X 3/4)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5072LB)
- Ap Products Lag Screws