Shop All Lag Screws
Ap Products
Lag Screw, 3/8 in, 4 in, Hex Hex Drive
Mfr # 012-LW 25 3/8 X 4
Zoro # G402084872
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Head Style Hex
Product Information
- Brand Ap Products
- MFR # 012-LW 25 3/8 X 4
- Zoro # G402084872
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Lag Screw |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01974)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK (M51730.200.0001)
- ZORO SELECT 3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (U51122.037.0250)
- AP PRODUCTS Lag Screw, 3/8 in, 6 in, Hex Hex Drive (012-LW 25 3/8 X 6)
- AP PRODUCTS Lag Screw, 3/8 in, 5 in, Hex Hex Drive (012-LW 25 3/8 X 5)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- AP PRODUCTS Lag Screw, #8, 3/4 in, Hex Unslotted Drive (012-TR50 W 8 X 3/4)
- AP PRODUCTS Lag Screw, #8, 1 in, Zinc Plated Unslotted Drive (012-TR1000 8 X 1)
- AP PRODUCTS Lag Screw, #8, 1-1/4 in, Hex Unslotted Drive (012-TR1000 W 8 X 1-1/4)
- GRIP-RITE Lag Screw, 3/8 in, 12 in, Torx Drive, 50 PK (GRSSHW381250)
- Ap Products Lag Screws