AP Exhaust Products APEVX3041 Muffler - Xlerator Vx Performance
Mfr # APEVX3041
Zoro # G204021594
Product Information
- Brand Ap Exhaust Products
- MFR # APEVX3041
- Zoro # G204021594
- UPC # 85337249285
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Xlerator Performance Aluminized Steel Oval Aluminized Exhaust Muffler with Inlet / Outlet Neck by AP Exhaust . Muffler Inlet Diameter: 3". Muffler Outlet Diameter: 3". Muffler Body Length: 13". Muffler Overall Length: 19". Muffler Structure: Chambered. Muffler Configuration: Offset - Center. Today’s exhaust performance market continues to cover a broad spectrum of vehicles. The unique nature of this market is that a product demand is not based on vehicle age or use but instead on an owner’s desire for power and sound.
AP Exhaust Technologies’ performance products cover all the highly popular vehicles that are the core of this performance market s demand. Whether it’s mufflers, exhaust pipes that are high flow mandrel bent or standard bent pipes, cat-back diesel systems, chrome or stainless tips, specialty hangers or clamps, we have you covered. Both Xlerator and Silverline exhaust products offer performance enthusiast many choices when selecting a performance exhaust system.
Features- Deep performance sound
- Increased exhaust flow
- 100% Aluminized heavy gauge materials
- Internal flow pattern develops moderate sound
- Short 6.5" muffler body for off-road and racing applications
- Dual configurations easily installed
- Installs in areas with tight space constraints
- Exhaust Muffler
- Inlet / Outlet Neck
- Muffler Series: Xlerator Performance
- Inlet - Outlet Configuration: Offset Inlet - Center Outlet
- Muffler Body Material: Aluminized Steel
- Muffler Body Finish: Aluminized
- Muffler Body Diameter: 4.25"
- Muffler Inlet Diameter: 3"
- Muffler Outlet Diameter: 3"
- Muffler Body Height: 4.25"
- Inlet Connection Type: Pipe
- Outlet Connection Type: Pipe
- Muffler Body Width: 9.5"
- Muffler Body Shape: Oval
- Muffler Body Length: 13"
- Muffler Overall Length: 19"
- Muffler Structure: Chambered
- Inlet Quantity: 1 Inlet
- Outlet Q
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fenders for Single Axle with Twin/Dually Applications. PN# Suits Rim Size up to 17.5" PR (HL33)
- MAIN FILTER DONALDSON/FBO/DCI P550251 Replacement/Interchange Spin-On Filter (MF0058069)
- MOTORMITE QUICK CONNECTOR HOSE CLAMP ASSORTMENT (13400)
- MAIN FILTER FILTER MART F75008K6B Replacement/Interchange Spin-On Filter (MF0058075)
- AP EXHAUST PRODUCTS AP Exhaust Products APE3786 Enforcer Series Aluminized Steel Round Glass Pack Aluminized Exhaust Muffler with Inlet & Outlet Neck - 6 in. (APE3786)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.25IN , 12IN OAL W/NECK, W/INNER BRAID (8845IB)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.5IN , 8IN OAL WO/NECK, W/INNER BRAID (8824IB)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.5IN , 6IN OAL WO/NECK, W/INNER BRAID (8823IB)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, D/D, 12IN OAL, 2.50IN(2)IN-2.50IN(2) (7481CB)
- VIBRANT PERFORMANCE 2.5IN O.D. 90 DEGREE TIGHT RADIUS ALUMINUM ELBOW (2873)
- Ap Exhaust Products Automotive Mufflers & Exhaust Pipes