Shop All Fan Parts
A.O. Smith
Element, Gold Plated, 6000W/480V
Mfr # 100111570
Zoro # G2495127
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480VAC
- For Use With Residential, Commercial and Tankless Water Heater
- Phase 3
- Features Gold Plated
- Includes Gasket
Product Information
- Brand A.O. Smith
- MFR # 100111570
- Zoro # G2495127
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 480VAC |
For Use With | Residential, Commercial and Tankless Water Heater |
Phase | 3 |
Item | Element, 6000W/480V |
Features | Gold Plated |
Includes | Gasket |
Description
Element, 6000W/480V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- MAURICE FRANKLIN LOU MINI LOUVER BROWN 4"" (RLB-100 4)
- DENDESIGNS 301 3 in. Aluminium Flexible Duct Pipe (DE568453)
- A.O. SMITH Inducer Assembly Motor (100111050)
- A.O. SMITH Thermostat (100110071)
- A.O. SMITH Thermostat, LP Gas (100109691)
- A.O. SMITH Blower Pressure Switch (100109962)
- A.O. SMITH Blower Assembly (100108822)
- A.O. SMITH Inlet Switch (100110715)
- DAYTON Support, Louver (LS)
- A.O. Smith Fan Parts