Shop All Gas Water Heaters
A.O. Smith
Cyclone HE Commercial Tank Type Water Heater Nat Gas 50 Gal. Cyclone HE 76000
Mfr # BTX-80
Zoro # G605990277
product price: $8,320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,320.99
Free 30-Day Returns
Product Information
- Brand A.O. Smith
- MFR # BTX-80
- Zoro # G605990277
- Country of Origin Unknown
- Category Gas Water Heaters
Description
Ao smith cyclone models deliver extraordinary storage and dollar-saving and are up to 96% efficient. The cyclone is designed to fit in corners and flush against the wall for maximum installation flexibility. helical internal heat exchanger - completely surrounded by water in tank, provides much greater heat transfer surface than standard straight flue tube. Produces 90% thermal efficiency, which saves money on operating costs, increases hot water output compared to standard-efficiency water heaters. Minimizes standby losses by trapping heat in the tank. Spiral heat exchanger reduces scale and sediment from forming on water-side surface, which can reduce energy efficiency over time. versatile power-direct vent design - system allows combined vertical and horizontal vent runs terminating through an outside wall, using schedule 40 pvc or ulc s636 approved pvc pipe. modular blower - equipped with 120 volt, 60 hz electrical system (rating 5 amps or less), 6-foot cord with standard 3-prong connector. 2in pvc pipe, elbows and condensate drain supplied to connect heat exchanger outlet to blower. Pvc vent attenuation assembly (vaa) supplied for applications where extra-quiet operating environment is essential. high output with small footprint - 22in diameter, combined with 90% efficiency, 50-gallon tank and 76,000 btu input means cyclone he can be installed in less space than a larger 75-gallon unit, with equal or better performance side-mounted hot and cold recirculating taps -allows cyclone he to be installed as part of combination space heating/water heating applications, or any system requiring a recirculating hot water loop. Plugs for the recirculating taps are factory installed intelli-vent gas control - equipped with long lasting silicon nitride hot surface ignitor - no standing pilot. Advanced electronics for more precise control of water temperature and easy-to-understand system diagnostics per
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN3)
- IMPACT PRODUCTS Black/Orange Mini-Diamond Studded Top Toilet Floor Mat 23" W x 21-5/8" L, 1/8" (2LHK1)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Black PVC NON Split Tubing Wire Loom (BPVCNS112100)
- ZORO SELECT 3/4" FNPT 304/304L SS Coupling (1500300712)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-715A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 48 gal., 120 VAC, 60,000 BtuH (G50-60N)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 35 gal., 120V AC (G37-200)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 91 gal., 120V AC (G91-200LP)
- A.O. Smith Gas Water Heaters