Shop All Permanent Split Capacitor Condenser Fan Motors
A.O. Smith
Century ORM5458B, 5 5/8" Condenser Fan Motor - 208-230 Volts 1075 RPM
Mfr # ORM5458B
Zoro # G704936893
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A.O. Smith
- MFR # ORM5458B
- Zoro # G704936893
- UPC # 786674028280
- Country of Origin China
- Category Permanent Split Capacitor Condenser Fan Motors
Description
Century 5 5/8" condenser fan motor - 208-230 volts 1075 rpm centurys expanded line of 4-in-1 motors replace hundreds of the most popular 1/3, 1/4, 1/6 and 1/8 hp, 48-frame condenser fan motors currently installed with one simple connection. no capacitors to switch or complicated wiring diagrams to follow. our 4-in-1 motors come in energy-efficient psc designs, are rated for 1/3-1/8 hp, 208-230 volt, 825 and 1075 rpm, with totally enclosed construction and are available in all angle sleeve bearing or rugged ball bearing designs. these 4-in-1 motors allow the service contractor to have the right motor for the job for quicker service calls. That means more calls completed per day multi-application condenser fans energy-efficient psc design available in dependable quiet sleeve bearing or double sealed ball bearings mounts by belly band, thru bolts, or rheem mounting holes, with screws supplied. lead length 36 inch leads 60 degree c ambient class b insulation removable drain plugs each end ul and csa approved 48y frame 60 hz automatic overload single phase totally enclosed capacitor: poc7.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Muffler Clamp, 2 1/2" (022050)
- PRIMEFIT 6 Ball Industrial Coupler (Female) (IC1414FB6)
- D&D Timing Belt, XL, 0.5 x 12in PL, T60 (120XL050)
- MATRIX MANAGEMENT Prolube 43047 Variable Stroke Pistol Grip Grease Gun, with hose/coupler, 14 oz. - 7000 PSI, 1/8" NPT (43047)
- A.O. SMITH Century FE1026SC, Condenser Fan, 1/4 HP, 1075 RPM, 208-230V (FE1026SC)
- A.O. SMITH Century FEH1076SF, HeatMaster Motor 460 Volts 1075 RPM 3/4 HP (FEH1076SF)
- A.O. SMITH Century EM3727F, Condenser Fan, 1/6 HP, 1075 RPM, 208-230V, Totally Enclosed (EM3727F)
- A.O. SMITH Century FE6002F, 5-5/8" Masterfit8482; Outdoor Condenser Motor-208-230V 1075RPM (FE6002F)
- A.O. SMITH Century Condenser Fans Motor, 1-1/2 HP, 1140 RPM, 200-230/460V, TEAO (H697V1)
- A.O. SMITH Century FEH1026SF, HeatMaster Motor 460 Volts 1075 RPM 1/4 HP (FEH1026SF)
- A.O. SMITH Century FSE1016SV1, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM (FSE1016SV1)
- A.O. Smith Condenser Fan Motors