Shop All Permanent Split Capacitor Condenser Fan Motors
A.O. Smith
Century H667, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 1140 RPM
Mfr # H667
Zoro # G904936921
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand A.O. Smith
- MFR # H667
- Zoro # G904936921
- UPC # 786674024015
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Description
Century 6-1/2" condenser fan motor - 460/200-230 volts 1140 rpm automatic overload class b moisture resistant insulation 1.0 service factor 5/8 inch diameter shaft with both keyway and flat 60 c ambient single speed reversible rotation double sealed ball bearings three phase 56 frame 60 hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- A.O. SMITH Century FE1026SC, Condenser Fan, 1/4 HP, 1075 RPM, 208-230V (FE1026SC)
- A.O. SMITH Century EM3458, Condenser Fan, 1/3-1/6 HP, 1075 RPM, 208-230V, Totally Enclosed (EM3458)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- A.O. SMITH Century EM3738F, Condenser Fan, 1/2 HP, 1075 RPM, 460V, Totally Enclosed (EM3738F)
- A.O. SMITH Century FEH1076SF, HeatMaster Motor 460 Volts 1075 RPM 3/4 HP (FEH1076SF)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1075 RPM, 208-230V, TEAO (FE1026SU)
- YORK SOURCE1 Condenser Motor 34 HP 1110 4601 (S1-6008080)
- A.O. Smith Permanent Split Capacitor Condenser Fan Motors