Shop All Bathtub Parts & Accessories
Anzzi
Vensea Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome
Mfr # SD-AZ8074-01CH
Zoro # G500693174
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # SD-AZ8074-01CH
- Zoro # G500693174
- UPC # 191042048171
- Country of Origin China
- Category Bathtub Parts & Accessories
Details
Color | Polished Chrome |
Description
ANZZI continues its tradition of innovative home design with the Vensea Series tub glass door. The ANZZI Vensea Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shieldingFrameless hinged design for minimalist styled nuance Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass Overall dimensions: 34 in. W x 58 H in. Door size: 34 in. RHINO ALLOY certified Stainless Steel high forged hardware Striking and vibrant Polished Chrome hardware finish and pristine clear glass RHINO ALLOY certified Stainless Steel 23.5 in. mounted towel bar in Polished Chrome Package includes: 2x high forged hinge, 1x stainless steel Towel Bar, 1x tempered DECO-GLASS door Clever symmetrical design allows for reversible left or right installation Professional installation highly recommended Ships from warehouse within 24 hours of order processing Limited Also available in Brushed Nickel; Search model number: SD-AZ10-01BN Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0901 00 13)
- DWYER INSTRUMENTS Mini Brass Ball Valve, M X F Min Bv Tee 38 (MVB-TM3)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Malleable Iron Reducing Tee Class 150 (5P504)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-24)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brass (938290-PB)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- Anzzi Bathtub Parts & Accessories