Shop All Showerheads and Tub Faucets
Anzzi
Veld 64" Shower Panel System with Heavy Rain Shower in White
Mfr # SP-AZ048
Zoro # G400692475
product price: $514.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$514.99
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # SP-AZ048
- Zoro # G400692475
- UPC # 191042003675
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
ANZZI is introducing the next level in personal jet stream shower technology with our latest series of elegant and reliably performing shower panels. The ANZZI full tower Veld shower panel features a modern laser cut tempered Deco-Glass frame equipped with 2 Acu-Stream body jets providing a powerful water stream to massage the body. ANZZI shower panels feature true flow Heavy Rain performance hanging shower heads and Euro-Grip hand held sprayer. All features are controlled through 2 chrome finish thermostatic and diverter controls.Your order will include one (1) Veld Full Body Shower Panel, one (1) Heavy Rain shower head, two (2) Acu-Stream body jet sets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manualtwo (2) Acu-Stream vector massage body jet sets Two (2) Shower control knobs Swiveling crested shower head with Heavy Rain water pressure technology Free reign Euro-Grip handheld sprayer with 60 inch reach Crafted RHINO ALLOY certified tempered Deco-Glass body, solid brass valve interior, high grade ABS components Water diverter control for fully customizable shower experience Flexible reinforced stainless steel supply hoses with standard .5 inch connection Ships from warehouse within 24 hours of order processing Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Grab Bar For Toilet (DF575)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/32" Perforations (BS12001/32)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-10-12-BT-SS)
- ANZZI Echo 4-Jetted Shower Panel with Heavy Rain Showerhead in Brushed Steel (SP-AZ022)
- ANZZI Lann 3-Jetted Shower Panel with Heavy Rain Showerhead in Chrome (SP-AZ015)
- ANZZI Inland 44" Shower Panel System with Heavy Rain Shower in White (SP-AZ062)
- ANZZI Atoll 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ8098)
- ANZZI Llano 56" Shower Panel System with Heavy Rain Shower in Black (SP-AZ047)
- ANZZI Pure 3-Jetted Shower Panel in Mahogany Deco-Glass (SP-AZ021)
- MOEN M-Core 3 Port 1/2" Cc/Ips Connection (U130CIS)
- Anzzi Showerheads and Tub Faucets