Shop All Shower Heads
Anzzi
Valkyrie Two-in-One Magnetic Showerhead and Hand Sprayer in Chrome
Mfr # SH-AZ067CH
Zoro # G005778239
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS with Solid Brass Interior
- Length 7.48
- Width 7.28
- Height 11.81
- Weight 2
Product Information
- Brand Anzzi
- MFR # SH-AZ067CH
- Zoro # G005778239
- UPC # 191042049635
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.48 |
Width | 7.28 |
Height | 11.81 |
Details
Color | Polished Chrome |
Material | ABS with Solid Brass Interior |
Weight | 2 |
Standards | cUPC certified |
Description
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC83202X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83202X)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHMU240)
- ILC Replacement for Frigidaire Eptwfu01 Filter, PK 2 (EPTWFU01)
- AMERICAN BUILT PRO Water Heater Pan 26in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP26AL-1D)
- ANZZI Magnetic Valkyrie Multi-Spray Retro-Fit 7.48 in. Dual Wall Mount Fixed and Handheld Shower Head in Matte Black with Magna-Diverter (SH-AZ067MB)
- ANZZI Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Polished Chrome (SH-AZ101CH)
- ALFI BRAND Polished SS 12" Round Ultra Thin Rain Shower Head (RAIN12R-PSS)
- MOEN Nebia By Rainsower Orb (N400R0ORB)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- Anzzi Bathtub Faucets & Accessories