Shop All Bathroom Sinks
Anzzi
Soave Deco-Glass Vessel Sink in Sapphire Wisp
Mfr # LS-AZ048
Zoro # G200693252
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # LS-AZ048
- Zoro # G200693252
- UPC # 848308071779
- Country of Origin China
- Category Bathroom Sinks
Description
The ANZZI Soave Series sink is a traditionally crafted round vessel sink adorned in a Sapphire Wisp Finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is a dynamically shaped and captivating vessel centerpiece for any bathroom counter.Sapphire Wisp FinishRHINO ALLOY certified Tempered Deco-Glass construction Scratch-tough and stain-resistant non-porous surface Easy-to-clean low maintenance Top Mount installation Deco-Glass thickness 1.75 in. Single 1.75 in. standard drain opening Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF13)
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (5P920)
- DELTA Delta 81Tbt/81Thw WC Battery Flushvalve (81T201BTA-DF)
- ANZZI Impasto Vessel Sink in Hand Painted Mural (LS-AZ217)
- ANZZI Meno Deco-Glass Vessel Sink in Lustrous Blue (LS-AZ051)
- ANZZI Vaine 1-Piece Solid Surface Vessel Sink in Matte White (LS-AZ607)
- ANZZI Victor Deco-Glass Vessel Sink in Lustrous Frosted Finish (LS-AZ8125)
- ANZZI Telina Deco-Glass Vessel Sink in Lustrous Blue and Black (Y270)
- ANZZI Paradiso Rectangle Glass Vessel Bathroom Sink with Celestial Bronze Finish (LS-AZ901)
- KOHLER Sartorial Paisley Caxton Oval Undermount Bathroom Sink (14218-FP1-0)
- Anzzi Bathroom Sinks