Anzzi

Prima 67" Acrylic Flatbottom Non-Whirlpool Bathtub in White


product price: $949.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

  • Brand Anzzi
  • MFR # FT-AZ095
  • Zoro # G400692611
  • UPC #
    191042000827
  • Country of Origin China
  • Category Bath Tubs

Description

Classic yet contemporary, calming and oh so comfortable, our ANZZI Prima soaking bathtub is built from marine-grade acrylic reinforced with high yield fiberglass, then finished in a gleaming White. Designed with your relaxation in mind, the ergonomic shape conforms to your body so you can soak in perfect tranquility.Strong and durable one-piece marine grade acrylic construction
  • Gorgeous high gloss White finish
  • Versatile design fits floor or wall mounted filler spout
  • Built-in chrome overflow and push-operated center drain
  • Rhino Alloy-certified to meet the highest quality standards
  • Pre-plumbed for simple, straightforward installation
  • Dimensions: 67 in. L x 31 in. W x 31.5 in. H
  • Soaking Depth: 25 in.
  • Water Capacity: 60.76 gallons
  • Tub Weight: 88 lbs.
  • Protected by our Get it fast — ships from warehouse within 24 hours of order processing
  • To speak to a knowledgeable ANZZI specialist, simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    • This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.