Shop All Shower & Bathtub Parts
Anzzi
Pacific 48 in. by 58 in. Frameless Hinged Tub Door in Matte Black
Mfr # SD-AZ8076-01MB
Zoro # G805951498
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Reversible
- Finish Clear
- Depth (In.) 1
- Color Matte Black
- Material Glass
Product Information
- Brand Anzzi
- MFR # SD-AZ8076-01MB
- Zoro # G805951498
- UPC # 191042063655
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 1 |
Height (In.) | 58 |
Width (In.) | 48 |
Details
Mounting Type | Reversible |
Finish | Clear |
Color | Matte Black |
Material | Glass |
Includes | All Mounting Hardware |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- JAY R. SMITH MANUFACTURING Nipple Kit, 3-1/4" (0100N03KP)
- KOHLER Drain Cover Assembly (1293034-0)
- ROHL Italian Bath Pressure Fit All Metal Screw Cover Cap Indice Only (C7699P/1APC)
- ANZZI Field 36" x 60" Double Threshold Shower Base in White (SB-AZ012WL)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Sliding Shower Door Chrome (SD-FRLS05702CH)
- ANZZI Vensea Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Matte Black (SD-AZ8074-01MB)
- ANZZI Stellar Series 60 in. x 76 in. Frameless Shower Door - Chrome (SD-FRLS05902CH)
- ANZZI Meadow 60" x 32" Shower Base in White (SB-AZ013WL)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Chrome (SD-AZ15-01CH)
- UTOPIA ALLEY Utopia Alley HP2BK 26 x 54 in. Aluminum Hoop Shower Rod with Ceiling Support for Clawfoot Tub; Black (HP2BK)
- Anzzi Shower & Bathtub Parts