Shop All Showerheads and Tub Faucets
Anzzi
Niagara 2-Jetted Shower Panel in Brushed Steel
Mfr # SP-AZ023
Zoro # G200693412
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # SP-AZ023
- Zoro # G200693412
- UPC # 848308091944
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The clean lines and streamlined style of the ANZZI Niagara full body shower panel bring an avant-garde accent to any shower space. Laser cut from brushed stainless steel, the panel boasts two Acu-Stream jets that deliver a powerful body massage. A Heavy Rain shower head releases a soothing cascade of water from above, giving you the choice of a full-body shower or a direct stream. The Euro-Grip handheld sprayer has a reach of up to 60 inches, so you can direct water wherever you want it to go. Your exhilarating shower experience is easily controlled through two simple knobs.Crafted from laser cut, precision shaped brushed stainless steelTwo (2) fully adjustable Acu-Stream body jets Two (2) easy-to-use control knobs Overhead showerhead features Heavy Rain water pressure technology and your choice of full-body shower or direct stream Euro-Grip handheld sprayer has 60 in. reach Water diverter lets you fully customize your shower experience Handy high level Deco-Glass shampoo holder Water saving 1.8 gpm flow rate is environmentally friendly Solid, quality construction from Rhino Alloy-certified stainless steel, solid brass valves Pre-plumbed for easy, non-retrofit installation Flexible reinforced stainless steel supply hoses with standard .5 in connection Get it fast — ships from warehouse within 24 hours of order processing Protected by our To speak to a knowledgeable ANZZI specialist, simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in-27 Thread Size, Chrome, Brass (5508805)
- MOEN Smart Faucet Motion Control Sinema Srs (S7235EV2SRS)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F-ICT)
- ZORO SELECT 1-1/4" Malleable Iron Cap Class 150 (5P537)
- ANZZI Lann 3-Jetted Shower Panel with Heavy Rain Showerhead in Chrome (SP-AZ015)
- ANZZI Inland 44" Shower Panel System with Heavy Rain Shower in White (SP-AZ062)
- ANZZI Level 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ056)
- ANZZI Pure 3-Jetted Shower Panel in Mahogany Deco-Glass (SP-AZ021)
- ANZZI Coastal 44" Shower Panel in Brushed Steel (SP-AZ075)
- ANZZI Atoll 66" Shower Panel System with Heavy Rain Shower in Black (SP-AZ8098)
- PFISTER Pfister Saxton Shwhd 1F Lg89 Sx 1.8Gpm Pvd Brushed Nickel (973-257J)
- Anzzi Showerheads and Tub Faucets