Shop All Bath Tubs
Anzzi
Left Drain Tub in White With 60 x 62 in. Tub Door in Matte Black, 5 ft.
Mfr # SD1701MB-3260L
Zoro # G304421348
product price: $1,228.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,228.99
Free 30-Day Returns
Product Information
Description
Bathtub-Anzzi's simplicity is it's greatest strength. This gorgeous one piece tub is perfect for any retro fitting project and offers a stunning one piece skirt finish that completes any bathing room. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance. Shower Door-ANZZI continues its tradition of innovative home design with the DON Series tub glass door. The ANZZI DON Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Matte Black. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moister build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.Give us a call at 1-877-360-4454 if you have any questions or just need help selecting the right tub for your needsRecommend drain assembly Model #: OPTOF-CH-D (sold separately)Items also sold separately (Model #: SD-AZ17-01MB, HD3260SHL)Non-jetted deep soaking bathtub that’s easy to install. No need to run electrical wiring.Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durabilitySmooth, glossy ultra white acrylic finishBathtub Overall dimensions: 60" L x 32" W x 21" H; Basin dimensions: 54" L x 22.875" WAverage water capacity: 50 gallonsLeft drain location; IAOMO ListedLimited LifetimeCurbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 92906 Porta Potti 260, 320, 550 Models - Pour-Out Spout Cap (92906)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 160 (82517)
- AMERICAN STANDARD Seat"stall Kit TMount Pin Hinge White (760215.100.020)
- ZORO SELECT PVC Coupling, Socket x Socket, 1/2 in Pipe Size (829-005)
- ANZZI Freestanding Whirlpool and Air Jetted Tub, 67.3 L, 33.8 W, White, Acrylic (FT-AZ101)
- ANZZI Belissima 69.29” Double Slipper Acrylic Claw Foot Tub in White (FT-CF130FAFT-CH)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-59)
- ANZZI 67 L, 31.5 W, White, Acrylic (FT-AZ114-67)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-5973CH)
- ANZZI Chand 5.58 ft. Freestanding Bathtub in White (FT-AZ098)
- DELTA 60x32 WHT LH Bathtub (40034L)
- Anzzi Bath Tubs