Shop All Shower & Bathtub Parts
Anzzi
Herald 48" by 58" Frameless Hinged tub door in Brushed Nickel
Mfr # SD-AZ11-01BN
Zoro # G700693219
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # SD-AZ11-01BN
- Zoro # G700693219
- UPC # 191042000223
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI continues its tradition of innovative home design with the Herald Series tub glass door. The ANZZI Herald Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shieldingFrameless swinging design for minimalist styled nuance Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass Overall dimensions: 48 in. W x 58 H in. Door size: 24 in. / Fixed panel size: 24 in. RHINO ALLOY certified Stainless Steel high forged hinge hardware with 180 degree action Stunning and vibrant Brushed Nickel hardware finish and pristine clear glass RHINO ALLOY certified Stainless Steel 15.75 in. mounted towel bar in Brushed Nickel Package includes: 2x high forged hinge, 1x stainless steel Towel Bar, 1x tempered DECO-GLASS door, 1x tempered DECO-GLASS panel Clever symmetrical design allows for reversible left or right installation Professional installation highly recommended Ships from warehouse within 24 hours of order processing Limited Also available in Polished Chrome; Search model number: SD-AZ11-01CH Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split End Cap, 3 in For Pipe Size, Single (0331AA)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,316, Thrd Heavy (4381035120)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- SIMPSON STRONG-TIE 8.5 OZ SET-3G W/2 NOZZLE AND (SET3G10)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- ANZZI Vensea Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Matte Black (SD-AZ8074-01MB)
- ANZZI Veil 74 in. x 34 in. Frosted Glass Shower Screen in Brushed Gold (SD-AZFL06001BGF)
- ANZZI Stellar Series 60 in. x 76 in. Frameless Shower Door - Chrome (SD-FRLS05902CH)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Gold (SD-AZ15-01BG)
- ANZZI Pacific 48 in. by 58 in. Frameless Hinged Tub Door in Matte Black (SD-AZ8076-01MB)
- KOHLER Wall-Mount Rainhead Arm And Flange (10124-TT)
- Anzzi Shower & Bathtub Parts