Shop All Bathtub Parts & Accessories
Anzzi
Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door
Mfr # SD-AZ054-01BN
Zoro # G200692569
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # SD-AZ054-01BN
- Zoro # G200692569
- UPC # 191042049574
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
ANZZI continues its tradition of innovative home design with the Galleon Series shower glass door. The ANZZI Galleon Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with aluminum RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting-edge modern style ANZZI has what you need to build your dream shower.RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliabilityEVERLASTING HARDWARE - Marine grade aluminum alloy and zinc hardware is highly rust resistant and will never tarnish STUNNING FINISH - Stunning and vibrant Brushed Nickel hardware finish and pristine clear glass REVERSIBLE INSTALLATION - Opening can be installed on either left or right side SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips FRAMELESS TUB DOOR - Clean and minimalist frameless presentation for limitless shower design matching potential EASY DOOR SWING - German engineered high grade hinges allow for an effortless door opening experience ANTI WATER SEALS - Anti water seals cover the full length of each panel to help keep water in and off your bathroom floor OVERALL DIMENSIONS - 48 in. W x 58 in. H DECO-GLASS - 1/4" (6mm) thick, crystal clear tempered deco-glass with pre-drilled hardware holes TSUNAMI GUARD - Dual sided protective glass coating prevent water stains, soap scum and limescale build up Professional installation highly recommended Ships from warehouse within 24 hours of order processing Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-3-4)
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/23THY-CIM20M34-FTI-B7)
- KOHLER Tone Robe Hook Vibrant Brushed Moderne Brass (27427-2MB)
- SHARKBITE Coupling, 3/4 in Tube Size, Brass, Brass (U4016LF)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- ANZZI Vensea Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ8074-01CH)
- KOHLER Tone Rite-Temp Trim Vibrant Brushed Moderne Brass (TS23954-4-2MB)
- CAHABA CLASSICS Rim-Mounted Tub Filler, Handshower in Po (CCLRM01PB)
- FGI Tub Door, Aluminum, Silver, 58" x 55" Sz (CVST5855-CL-SV)
- Anzzi Bathtub Parts & Accessories