Shop All Shower & Bathtub Parts
Anzzi
Field 60" x 36" Shower Base in White
Mfr # SB-AZ012WR
Zoro # G700692571
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # SB-AZ012WR
- Zoro # G700692571
- UPC # 191042004030
- Country of Origin China
- Category Shower & Bathtub Parts
Description
ANZZI is here to offer the perfect foundation for any modern shower enclosure. The ANZZI FIELD foundational shower base is crafted using high-end acrylic and molded into a super sturdy contemporary style that will match brilliantly with any of today's most popular decors. The ANZZI FIELD is engineered for efficient drainage, elegantly textured for a sure slip-resistant footing and built for long lasting reliability. To take your shower to the next level you must begin with a solid foundation and that is exactly what ANZZI shower bases provide.Modern rectangular shapeOverall size: 60 in. L x 36 in. W x 3.5 in. H Easy to handle RHINO ALLOY certified marine grade acrylic in bright and vibrant white finish Scratch resilient easy to clean surface Integrated slip-resistant texture for a safe and secure foot Two (2) sided flange corner installation Right drain location with steel drainage cover Drain assembly not included Engineered to pair with ANZZI's shower wall collection: SW-AZ005WH Ships from factory within 24 hours once order is processed Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Curbside delivery
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- ZORO SELECT Hex Nipple, 304 SS, 1 1/2", Class 150 (ZUSA-PF-8380)
- LEGEND VALVE 3/4" PVC SCHEDULE 40 UNIONS (204-194)
- T&S BRASS Spout Repair Kit For - Part# Ts11643-45 (TS11643-45)
- ANZZI Veil Series 74 in. by 34 in. Framed Glass Shower Screen in Matte Black (SD-AZFL06001MB)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Door in Matte Black (SD-FRLS05702MB)
- ANZZI Sharman 36" x 36" x 74" DIY Friendly Corner Shower Surround in White (SW-AZ8073)
- ANZZI Stellar Series 60 in. x 76 in. Frameless Shower Door - Chrome (SD-FRLS05902CH)
- ANZZI Halberd 60" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-02BN)
- ANZZI Rhodes Series 48 in. x 76 in. Frameless Shower Door in Matte Black (SD-FRLS05701MB)
- PRIME-LINE Shower Door Catch (M 6014)
- Anzzi Shower & Bathtub Parts