Shop All Kitchen Sinks
Anzzi
Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink
Mfr # K-AZ3620-3B
Zoro # G500693327
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # K-AZ3620-3B
- Zoro # G500693327
- UPC # 848308081037
- Country of Origin China
- Category Kitchen Sinks
Description
ANZZI presents the 36 inch ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18 gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 40/60 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual Deep Soak basin opening 40/60 splitANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market Triple coated underside shielding prevents condensation Dimensions: 35.875 in. L x 20.75 in. W x 10 in. H () Minimum Cabinet Space: 36 in. Standard 3.5 in. drain opening Laser precise diverting lines allow for more efficient water drainage Quality assured handmade construction RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength cUPC certified Lustrous Satin finish Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- GROHE Euphoria Cube Wall Union, Gold (26634GN0)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- ANZZI Elysian Farmhouse 36" Kitchen Sink with Singer Faucet, Brushed Nickel (KAZ3620-042)
- ANZZI Vanguard Undermount 32" Kitchen Sink with Brushed Nickel Accent Faucet (KAZ3219-031B)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2118)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- STERLING Southhaven Single Basin Sink (24912-2-NA)
- Anzzi Kitchen Sinks