Shop All Bathroom Sinks
Anzzi
Bravo Deco-Glass Vessel Sink in Lustrous Black
Mfr # LS-AZ043
Zoro # G700692922
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anzzi
- MFR # LS-AZ043
- Zoro # G700692922
- UPC # 848308071724
- Country of Origin China
- Category Bathroom Sinks
Description
The ANZZI Bravo Series sink is a traditionally crafted round vessel sink adorned in a Lustrous Black Finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is a dynamically shaped and captivating vessel centerpiece for any bathroom counter.Lustrous Black FinishRHINO ALLOY certified Tempered Deco-Glass construction Scratch-tough and stain-resistant non-porous surface Easy-to-clean low maintenance Top Mount installation Dimensions: 18.9 in. L x 15.4 in. W x 5.5 in. H Deco-Glass thickness 1.75 in. Single 1.75 in. standard drain opening Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Toilets Sensor Assembly, For Use With G2, Optima Plus (EBV146A-C)
- APACHE EVA Tubing Boxed 5/8" I.D. x 1/8" Wall - 100' Box (15018535)
- HOSE MASTER 2" Dia x 9" L SS Flexible Metal Hose (G200PF090)
- ZORO SELECT Wye, Brass, 1/2 in Pipe Size, Female NPT (ZUSA-PF-10517)
- ANZZI Accent Blue Ice Deco-Glass Vessel Sink (LS-AZ047)
- ANZZI Tale Deco-Glass Vessel Sink in Lustrous Green (LS-AZ8121)
- ANZZI Vaine 1-Piece Solid Surface Vessel Sink in Matte White (LS-AZ607)
- ANZZI Pendant Deco-Glass Vessel Sink in Lustrous Frosted (LS-AZ085)
- ANZZI Victor Deco-Glass Vessel Sink in Lustrous Frosted Finish (LS-AZ8125)
- ANZZI Cobalt Vessel Sink in Blue (LS-AZ035)
- DURAVIT Washbasin 23" Me By Starck w/Overflow+FaucetDeck, 3 Holes Wh (2335600030)
- Anzzi Bathroom Sinks