Shop All Bathroom Sinks
Anzzi
Belissima Round Glass Vessel Bathroom Sink with Stellar Burst Finish
Mfr # LS-AZ916
Zoro # G409938161
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Stellar Burst
- Overall Length 16.5 in
- Overall Width 16.5 in
- Bowl Size 1.77
Product Information
- Brand Anzzi
- MFR # LS-AZ916
- Zoro # G409938161
- UPC # 191042074644
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 in |
Overall Width | 16.5 in |
Bowl Size | 1.77 |
Details
Body Material | Glass |
Color | Stellar Burst |
Bowl Shape | Round |
Finish | Painted |
Includes | Polished Chrome Pop-up Drain, Hardware included |
Description
Our Belissima sink, with its sleek ultramodern design and out-of-this-world Stellar Burst finish, will elevate your bathroom's style from the everyday to the extraordinary. It mounts to the top of your vanity or countertop instead of into it, creating a look that's chic and unique while freeing up space in the cabinet below. The compact style is perfect for smaller bathrooms and powder rooms. Includes a chrome pop-up drain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- LEGEND VALVE 3/8" X 1/4" GALV. HEX BUSHING (352-602)
- KOHLER Reducer, 1.5 X 1.0 Pvc (1022368)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021V)
- ANZZI Pendant Deco-Glass Vessel Sink in Lustrous Frosted (LS-AZ085)
- ANZZI Victor Deco-Glass Vessel Sink in Lustrous Frosted Finish (LS-AZ8125)
- ANZZI Accent Blue Ice Deco-Glass Vessel Sink (LS-AZ047)
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- ANZZI Telina Deco-Glass Vessel Sink in Lustrous Blue and Black (Y270)
- ANZZI Paradiso Rectangle Glass Vessel Bathroom Sink with Celestial Bronze Finish (LS-AZ901)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen GVB87024 Ceramic Wash Basin- Round Shape (GVB87024)
- Anzzi Bathroom Sinks