Shop All Bath Tubs
Anzzi
Belissima 69.29” Double Slipper Acrylic Claw Foot Tub in White
Mfr # FT-CF130FAFT-CH
Zoro # G400693113
product price: $1,013.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Product Information
Description
Classic, contemporary and chic all in one, our beautiful Belissima claw foot tub makes a bold statement of style for any bathroom. Soft, sleek lines culminate in a gentle roll around the rim, complimented by the striking contrast of chrome claw feet. The Double slipper design positions faucet and drain in the middle of the tub, giving you the freedom to lounge on either side. High-quality acrylic construction is supremely durableGlossy White finish resists dulling, cracking and fading Polished chrome finished Eagle's style claw feet Large freestanding design allows for full-body immersion Claw feet adjust for perfect leveling on any flooring Overflow included Center drain Exterior dimensions: 69.29”L x 28.35”W x 30.12”H Sitting area: 42.52"L x 15.75"W Soaking depth: 14" 40 gal. capacity
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cap Black Malleable 1/2 (18-1/2B)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- NORGREN Hex Adapter, 1/8 in Tube Size, PBT, White, 10 PK (M24250110)
- ZORO SELECT Pipe Flange, Steel, Black-Coated Steel (BULK-PF-541)
- ANZZI Freestanding Whirlpool and Air Jetted Tub, 71.25 L, 35.8 W, White, Acrylic (FT-AZ102)
- ANZZI Bank 5.41 ft. Freestanding Bathtub in White (FT-AZ112)
- ANZZI 66.9 L, 31.5 W, Black, Acrylic (FT-AZ098BK)
- ANZZI Sofi 5.6 ft. Center Drain Whirlpool and Air Bath Tub in White (FT-AZ201)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-5973CH)
- ANZZI Chand 55 in. Acrylic Flatbottom Freestanding Bathtub in White (FT-AZ098-55)
- KOHLER 6369-0, 66" L, 36" W (6369-0)
- Anzzi Bath Tubs