Shop All Wire Baskets
Anysizebasket
Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated
Mfr # TOTE-211306-E12-PS
Zoro # G410018395
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anysizebasket
- MFR # TOTE-211306-E12-PS
- Zoro # G410018395
- UPC # 850051683055
- Country of Origin United States
- Category Wire Baskets
Description
Material Handling Tote Basket. Interlocking handles locate stacked baskets securely for storage and transport . 21L x 13-1/4W x 6H approx. outside dimensions excluding handles. 22-1/2L x 13-5/8W x 7-5/8 overall outside including handles. 5/16 Dia. Rod base frame and handles. 3/16 Dia. Rod support stringers. Lined with 1/2 x #18 Flattened Expanded Metal 0.3 x 1.0 diamond shaped Openings, 61% Open Area. Mild Steel, Zinc Plated Finish. Reference Part #TOTE-211306-E12-PS . Est. wgt: 9.7 lbs. Capacity: 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- 80/20 Transition Hinge, Aluminum, 10 S To 15 S (2084)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, Blue, 14 3/4 in L (QUS250BL)
- CONDOR Key Set, For Condor Flammable Cabinets, PR (786EZ2)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E14-PS)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 4 x .032 (FLB-120080010-L04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- ARAVEN DEEP BASKET LARGE WHITE, 15 3/4" X 11 3/4" X 5 1/8" (01123)
- Anysizebasket Wire Baskets