Shop All Wire Baskets
Anysizebasket
Tote Basket, 16L x 10W x 4-1/2H, 1/4 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated
Mfr # TOTE-161005-E14-PS
Zoro # G910018284
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anysizebasket
- MFR # TOTE-161005-E14-PS
- Zoro # G910018284
- UPC # 850051683031
- Country of Origin United States
- Category Wire Baskets
Description
Material Handling Tote Basket. Interlocking handles locate stacked baskets securely for storage and transport . 16L x 10W x 4-1/2H approx. outside dimensions excluding handles. 17-1/2L x 10-3/8W x 6-1/8 overall outside including handles. 5/16 Dia. Rod base frame and handles. 3/16 Dia. Rod support stringers. Lined with 1/4 x #18 Flattened Expanded Metal 0.1 x 0.9 diamond shaped Openings, 40% Open Area. Mild Steel, Zinc Plated Finish. Reference Part #TOTE-161005-E14-PS . Est. wgt: 7.0 lbs. Capacity: 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pegboard Kit for DXST4500 Rack, 2 pcs, PR (DXST4500PBK)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 20 3/4 in L, 11 1/4 in W, 2 3/8 in H (8147085136)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672-HD)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 30 x .012 (TMT-100100100-A30S)
- ANYSIZEBASKET Tote Basket, 16L x 10W x 4-1/2H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-161005-E12-PS)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-211306-E12-SS)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- Anysizebasket Wire Baskets